Professional Plastics Mercury Gray Seaboard Sheet, 0.375"Thick X 54.000"W X 96.000"L
Write a Review
|
Questions & Answers (0)
Product Description
HDPE Seaboard® marine sheet is a high density polyethylene sheet formulated to meet the specific requirements of marine and other outdoor environments. In addition, special post-production treatment enhances its ability to withstand the effects of salt water, moisture and direct sunlight. CPG Seaboard® is manufactured as a continuous extrusion. It is not press laminated. Thus, it is unconditionally guaranteed not to delaminate during the service life of the end-product. Lead-time may apply for this item. Weight per 54" x 96" Sheet: .250" (1/4") = 45 lbs .375" (3/8") = 68 lbs .500" (1/2") = 90 lbs .625" (5/8") = 113 lbs .750" (3/4") = 135 lbs 1.00" (1.0") = 180 lbs - Sheets may also be cut-down for UPS at customer's request to reduce freight costs.
PRICE
$269.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 54 in |
| Thickness | 3/8 in |
Product Details
| Description | Mercury Gray Seaboard Sheet |
| Manufacturers Part Number | SSEAMG.375X54.000X96.000 |
| Shape | Sheet |
| Brand | Professional Plastics |