The Desk Mate is designed to be mounted discretely under a desk or shelf for quick access to a single firearm or other valuables. The Desk Mate features an easily programmable, five push button mechanical lock that does not require batteries. The Desk Mate comes standard with a felt lined tray which can aid in organizing and accessing smaller valuables. The bottom inside of the Deskmate is felt lined for protection of your valuables. The black powder coated finish on the case is accented on the dropdown drawer with a V-Line gold logo. The Desk Mate comes standard with a quick release mounting bracket (part no. 2597-MB BLK) which secures the case to the underside of most desks or shelves for security and easy portability. Anti-pry brackets in the interior of the Desk Mate provide additional security from prying.
V-Line Desk Mate Pistol Safe 2597-S BLK, 1 Gun Capacity, 7-1/2"W x 10-1/2"D x 2-1/2"H, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$279.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 7-1/2 in |
| Depth | 10-1/2 in |
| Height | 2-1/2 in |
| Inside Width | 7 in |
| Inside Depth | 10 in |
| Inside Height | 2 in |
| Weight Capacity | 2 lbs |
| Weight | 11 lbs |
Product Details
| Lock Type | Mechanical Combination Lock |
| Type | Pistol Safe |
| Color | Black |
| Door Type | Manual - 2-1/2" Drop Down |
| Number of Drawers | 1 |
| Style | Desk Mate |
| Gun Capacity Range | 0 to 5 |
| Capacity | Up to 1 Gun ft³ |
| Number of Doors | 1 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2597-S BLK |
| Brand | V-Line |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CA DOJ |