Lorell Mesh-Back Guest Chair, LLR84374, Black, Set of 2
Write a Review
|
Questions & Answers (0)
Product Description
Versatile, nesting chairs work great in your training or reception area. Mesh back, fabric seat and arm rests offer comfortable seating. Four legs include swivel casters for easy chair movement. Metal frame features a powder-coat finish for durability. Folding seat allows chairs to nest for space-saving storage.
PRICE
$469.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 26 in |
| Depth | 24 in |
| Height | 27 in |
| Weight Capacity | 225 lbs |
| Weight | 63 lbs |
| Seat Width | 18-1/2 in |
| Seat Height | 19-1/4 in |
| Min Seat Height | 19-1/4 in |
| Max Seat Height | 19-1/4 in |
| Base | 4 Legged |
Product Details
| Assembly Required | Yes |
| Frame Color Family | Black |
| Tilt Type | No Tilt |
| Stackable | Yes |
| Arm Type | Fixed |
| Manufacturers Part Number | LLR84374 |
| Brand | Lorell |
| Type | Training Room Chair |
| Casters | Yes |
| Number of Seats | 1 |
| Seat Color Family | Black |
| Description | Guest Chair |
| Frame Material | Steel |
| Back Type | Mid Back |
| Seat Material | Fabric |