- 25" throat depth can accommodate many different applications.
- Up to a 4" stroke.
- Runs on 110-volt power and will work at virtually any site in North America.
- Includes slug ejector.
- With optional tooling, you can use this press for hole punching, flaring, and shearing.
- Electro-welded steel plate construction reduces flexing to a minimum and maintains accuracy when you're working at maximum capacity.
- Covered by a 1-year parts warranty as well as lifetime technical support by phone from Baileigh's experienced team of reps.
Baileigh Industrial Metal Bench Press, 110V, BP-10E
Write a Review
|
Questions & Answers (0)
Product Description
This 10-ton hydraulic press makes a valuable addition to any fabrication shop. The Metal Bench Press BP-10E can serve as a louver press, a press brake, or a radius and corner notcher, as needed.
PRICE
$5,479.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 10 |
| Ram Stroke | 4 in |
| Ram Diameter | 2" |
| Piston Stroke | 4 in |
| Work Table Size | 5" x 5" |
Product Details
| Type | Hydraulic |
| Country of Origin | Import |
| Voltage | 110V |
| Manufacturers Part Number | BA9-1000771A |
| Brand | Baileigh Industrial |
| Max Pressure | 10 psi |