Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Dake

Model # :WBB1122324

MPN #: 901005

Dake 901005 Model 0, 1-1/2-ton Single Leverage Press

Product Description
Dake 901005 0 1 1/2-ton Single Leverage Press

Arbor Press - Single Leverage

Here's the press you'll find in just about every manufacturing plant in the country. It's a Dake.

Features:
  • Shimmed ram cap permits take-up for potential wear
  • Adjustable handle allows convenient handle positioning
  • Smooth action gears permit finite ram control
  • Base opening and slotted table plate for arbor work (models X and Y have a solid plate)
  • Pedestals available for models Y, 0 and 1
  • Table plate on models 00, 0 & 1. Solid table on models X & Y
PRICE
$795.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width14 in
Height14-1/2 in
Weight70 lbs
Largest Arbor1 in
Max Ram to Table Plate7-1/8 in
Ram Size1x1x12 in
Max Diameter Work9 in
Max Ram to Table7-3/4 in
Throat4-1/2 in

Product Details

TypeSingle Leverage
Leverage Ratio32:1
Manufacturers Part Number901005
Max Pressure1-1/2 Tons psi
BrandDake