Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dake

Model # :WBB1122323

MPN #: 901004

Dake 901004 00 1-ton Single Leverage Press

Product Description
Arbor Press - Single Leverage

Here's the press you'll find in just about every manufacturing plant in the country. It's a Dake.

Features:
  • Shimmed ram cap permits take-up for potential wear
  • Adjustable handle allows convenient handle positioning
  • Smooth action gears permit finite ram control
  • Base opening and slotted table plate for arbor work (models X and Y have a solid plate)
  • Pedestals available for models Y, 0 and 1
  • Table plate on models 00, 0 & 1. Solid table on models X & Y
PRICE
$465.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/4 in
Width9 in
Height9-3/8 in
Weight25 lbs
Largest Arbor1 in
Max Ram to Table Plate4-1/2 in
Ram Size1x1x7-1/2 in
Max Diameter Work7 in
Max Ram to Table5 in
Throat3-1/2 in

Product Details

TypeSingle Leverage
Leverage Ratio25:1
Manufacturers Part Number901004
Max Pressure1 Ton psi
BrandDake