Omnimed® Articulating Keyboard Tray, White
Write a Review
|
Questions & Answers (0)
Product Description
Omnimed® Articulating Keyboard Tray Assembly for 1.25" Diameter Columns
The Articulating Keyboard Assembly provides additional functionality for columns measuring 1.25" in diameter. It consists of a steel arm and white powder coated keyboard tray that can adjust in and out from the column as well as up and down for a comfortable tray position.
The Articulating Keyboard Assembly provides additional functionality for columns measuring 1.25" in diameter. It consists of a steel arm and white powder coated keyboard tray that can adjust in and out from the column as well as up and down for a comfortable tray position.
PRICE
$219.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 15 in |
| Height | 1-3/4 in |
| Weight | 10 lbs |
| Keyboard Tray (W x D) | 19" x 7" |
Product Details
| Assembly Required | Yes |
| Type | Keyboard Tray |
| Color | White |
| Material | Metal, Plastic |
| Description | Articulating Keyboard Tray |
| Package Quantity | 1 |
| Manufacturers Part Number | 3599750 |
| Brand | Omnimed |
Warranty
| Warranty | 1 yr |