Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Flash Furniture

Model # :WBB2290877

MPN #: ET-3534-POC-GG

Flash Furniture Metal Indoor-Outdoor Stackable Chair - Copper

Product Description
Completely transform your living or restaurant space with this vintage style chair. Adding colorful chairs can rev up any setting. The versatility of this chair easily conforms in different environments. Chairs are lightweight and easily stack for storing. A cross brace underneath the seat adds extra stability and features protective caps that prevent the finish from scratching when stacked. The frame is designed for all-weather use making it a great option for indoor and outdoor settings. For longevity, care should be taken to protect from long periods of wet weather. The legs have protective floor glides that prevent damage to flooring.

Features:

  • 500 lb. Weight Capacity
  • Stacks up to 8 Chairs High
  • Curved Back with Vertical Slat
  • Drain Holes in Seat
  • Seat Size: 12'' - 14''W x 14''D
  • Copper Powder Coat Finish
  • Cross Brace under seat provides extra stability
  • Small Caps on cross brace protect finish when stacked
  • Protective Rubber Floor Glides
  • Lightweight Design
  • Designed for Indoor and Outdoor Use
  • Designed for Commercial and Residential Use


PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width17-3/4 in
Depth20 in
Height33-1/2 in
Weight Capacity500 lbs
Seat Width14 in
Seat Depth14 in
Seat Height17-1/2 in
Base4 Legged
Back Width17-3/4 in
Back Height17 in

Product Details

Assembly RequiredNo
Frame Color FamilyCopper
StackableYes
Arm TypeArmless
Indoor/OutdoorIndoor/Outdoor
BrandFlash Furniture
TypeDining Chair
CastersNo
Number of Seats1
Seat Color FamilyCopper
DescriptionRestaurant Stacking Chair
Frame MaterialMetal
Back StyleSplat Back
Back TypeHigh Back
Seat MaterialMetal

Warranty

Warranty2 Years on Parts