Hirsh Industries® Steel Industrial 48" Mobile Desk in Black
Write a Review
|
Questions & Answers (0)
Product Description
Steel portable desk with sleek industrial style integrates well in any home office or office. Includes four casters for easy mobility, two wheels are locking. Provides plenty of workspace and exceptional leg room, easily fit filing cabinets underneath for additional storage. Weight capacity: 200-300 lbs. Easy to assemble, instructions included.
PRICE
$229.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 29-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Office Desk |
| Frame Color Family | Black |
| Top Color Family | Black |
| Country of Origin | Mexico (TAA Compliant) |
| Description | Steel Portable Desk |
| Package Quantity | 1 |
| Frame Material | Steel |
| Manufacturers Part Number | 21113 |
| Shape | Rectangle |
| Top Material | Steel |
| Brand | Hirsh Industries |
Warranty
| Warranty | Lifetime Limited |