Urrea 4725 9-5/8" X 5" X 9/16" 24 Gauge Metal Tool Box
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 9-5/8 in |
| Depth | 5 in |
| Height | 9/16 in |
| Weight | 1 lbs |
Product Details
| Style | Socket Set |
| Type | Tool Box |
| Material | Steel |
| Color | Red |
| Manufacturers Part Number | 4725 |
| Number of Drawers | 0 |
| Brand | Urrea |
Related Products
Our Packout™ Rolling Tool Chest allows you to bring two Packout™ stacks onto the site with a Dual Stack Top. This large tool chest has a 250lb weight capacity. The tool chest is constructed with impact-resistant polymers and water and debris protection to withstand harsh jobsite conditions. An industrial-grade extension handle and 9" all terrain wheels ensure this tool chest can be rolled anywhere on the jobsite. With a 35 gallon capacity, and an interior organization tray, this tool chest keeps your equipment organized to fit your needs. The Locking Lid Support feature keeps ...
The Beta C19L toolbox features sturdy steel construction with two upper trays that lift up and out of the way for easy access to the large, lower compartment. The heavy-duty tubular handles fold down for compact storage and a hole through both lids accepts a padlock for security. The toolbox measures 21-5/8"W x 7-7/8"D x 6-5/16"H (10" with handle up). The lower compartment measures 3-3/4" deep, and each cantilevered tray measures 1-1/8" deep x 3-3/4" wide. Weighs just 8.8 pounds empty with a 55 pound load capacity. Tools not included.
Our Packout™ Compact Tool Box is part of the Milwaukee® Packout™ Modular Storage System, the industry's most durable and versatile storage system. The Packout™ Compact tool box is constructed with impact-resistant polymers and features a 75lbs weight capacity. The tool storage box connects with other Packout™ system components via integrated locking cleats. The IP65 rating weather seal protects tools and accessories from rain and other jobsite debris. Quick-adjust dividers and an interior tray keep equipment organized. The portable tool box is easily transported with ...
Stanley® 028001L, FatMax® 28" Structural Foam Tool Box Extra heavy-duty, professional tool box. Water seal makes tool box water resistant. Ideal for carrying power tools, hand tools and medium-size to large items. Ergonomic hand lifting recesses incorporated in the body for carrying heavy loads. Portable tote tray - 3/4 length design to allow storage of large tools. Integrated V-grooves with ruler on top of lid holds materials such as lumber and pipes in place for cutting. Large metal rust proof latches with padlock eye.
Features: Sheet metal frame and plastic tops, synonymous with remarkable sturdiness and reduced weight 2 detachable modules 1 upper tool box 1 module with 2 drawers 95 mm in height 1 pull-out case made of plastic, 66 mm high, and 1 drawer 295 mm in height Oversized castors (160 mm), built into frame for easy transport - for example, on steps Side centralized lock for closing drawers of lower module Drawers with ball bearing slides and double closing hook Telescopic aluminum handle Small tool holder built into upper tool box Lower drawer with double ball bearing slide Load capacity of 200 ...