Take 15% off your entire order!

Offer applied at checkout

Made In Usa Rnma-32 C-5 & C-6 Carbide Insert - Pkg Qty 10

Made In Usa Rnma-32 C-5 & C-6 Carbide Insert - Pkg Qty 10

Item #: WBB887488

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.95 ea.

Price: $39.50 / Pkg of 10

Save $1.98 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Carbide Insert

A carbide insert is a cutting tip used on a larger tipped tool whose shank is made of another material, usually carbon steel. This offers the benefits of a carbide cutting interface without the high cost and brittleness of making the entire tool out of carbide.

Product Specifications

  • PACKAGE QUANTITY10
  • STYLERNMA
  • I.C.--
  • THICKNESS1/8"
  • RADIUS--
  • INSERT DIAMETER3/8"
  • CARBIDE GRADEC-5 & C-6
  • COATING--
  • BRANDAPT-USA
  • INSERT NUMBERRNMA-32
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Made In Usa Rnma-32 C-5 & C-6 Tin Carbide Insert - Pkg Qty 10

Item #: B887489

Not Yet Rated

Usually ships in 5 to 8 days

$55.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made In Usa Rnma-32 C-5 & C-6 Carbide Insert - Pkg Qty 10

Made In Usa Rnma-32 C-5 & C-6 Carbide Insert - Pkg Qty 10

Item #: WBB887488

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant