Countersinks
Availability
Brand
Shank Diameter
Length
Material
Type
Size
Color
Price
Related Products
Chatterfree Stop Countersink Cutters These items are designed specifically for use with the Severance Micro-Stop Countersink system. Angles and pilot diameters other than those listed may be specified as specials.
Designed for countersinking holes for centers or for enlarging existing holes.
Shaviv Tri-Flute Countersink Chamfering Kit with 1/4" Hex Insert Deburring Blade. The Shaviv Tri-Flute Style Chamfering Kit is great for countersinking deburring applications. Use countersinks with 1/4" bit holder handle or any power tool. Each kit includes 3 different-sized solid HSS countersinks to chamfer a wide range of holes and materials. 13/16", 5/8" and 1/2". Finishing Bit included.
Designed to produce center hole that serves as the sear or bearing surface for center on a machine. Produces an ordinary 60° included angle center. Manufactured from high-speed steel. Bright finish. For working in carbon steel, tool steel, alloy steel and cast iron. Plain type can be used for most applications. 30 Day Warranty.
High Speed Steel Single Flute TMX Countersink with 82° angle. HSS Single Flute TMX Countersink, 82° angle, 1/2" diameter x 1/4" shank diameter X 1" shank length x 2" overall length (OAL). Single flute provides smooth surface finish