- Single flute provides smooth surface finish
Model # :T9FB560210
MPN #: B560210
Import HSS Single Flute Countersink, 82°, 1/2" DIa.
Write a Review
|
Questions & Answers (0)
Product Description
High Speed Steel Single Flute TMX Countersink with 82° angle. HSS Single Flute TMX Countersink, 82° angle, 1/2" diameter x 1/4" shank diameter X 1" shank length x 2" overall length (OAL).
PRICE
$10.25
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Flute | Single in |
| Shank Diameter | 1/4 in |
| Diameter | 1/2 in |
| Shank Length | 1 in |
Product Details
| Type | Single Flute |
| Material | HSS |
| Description | Countersink |
| Manufacturers Part Number | B560210 |
| Angle | 82° |
| Number of Flutes | 1 |