Take 15% off your entire order!

Offer applied at checkout

5C Air Powered Front Mount Dead Length Collet Chuck - 2-1/4"-8 Mount - Pratt Burnerd ATL206-5C43

5C Air Powered Front Mount Dead Length Collet Chuck - 2-1/4"-8 Mount - Pratt Burnerd ATL206-5C43

Item #: WBB2229769

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4 Degree Taper
  • D8
  • A8
  • 2-3/8"-6
  • A6
  • Flat Back
  • D3
  • 2-1/4"-8
  • A4
  • D5
  • D4
  • D6
  • A5
  • 2-3/16"-10

2-1/4"-8

Price: $2,521.00

$420.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,521.00 or save 5% on purchase.

Quantity

Customers Also Viewed

5C Air Powered Front Mount Dead Length Collet Chuck - 2-1/4"-8 Mount - Pratt Burnerd ATL206-5C43

Features:
  • No Hydraulic System Required
  • No Draw Tube or Air Feed Tubes Restricting Spindle Bore
  • No Rear Cylinders and Cylinder Adapters
  • Easily Convert any Lathe or Grinder into a Production Machine
  • Ideal for Rotary Table Applications
  • Change from Collet Chuck to Standard Chuck Quick and Easy
  • High Speed 4000 RPM
  • High Accuracy Less Then .001" TIR
  • Repeats on Duplicate Parts Plus Minus .00015"
  • Dead Length Design
  • Lever or Foot Pedal Actuated
  • Low Maintenance with Oil Mist Lubrication System
  • High Resistance to Coolant and Chip Penetration
  • Uses 5C Collets, Range 1/64" (.5mm) to 1-1/8" (27mm)


Product Specifications

  • DESCRIPTIONAir Powered Front Mount Dead Length Collet Chuck
  • BRANDPratt Burnerd
  • MANUFACTURER'S WARRANTY1 Year
  • MANUFACTURERS PART NUMBERATL206-5C43
  • THROUGH HOLE1.02"
  • MOUNT2-1/4"-8
  • CHUCK DIAMETER6.61"
  • MAX RPM4000
  • NUMBER OF PIECES1
  • SERIESFMSC
  • STYLEAir Power
  • TYPE5C Collet Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
5C Air Powered Front Mount Dead Length Collet Chuck - 2-1/4"-8 Mount - Pratt Burnerd ATL206-5C43

5C Air Powered Front Mount Dead Length Collet Chuck - 2-1/4"-8 Mount - Pratt Burnerd ATL206-5C43

Item #: WBB2229769

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant