Drill Arbors & Chucks
Availability
Brand
Special Price
Type
Capacity
Color
Price
Related Products
Starrett A1 Hole Saw Arbor, With High Speed Steel Pilot Drill, for 3/8" chuck, sizes 9/16"-1-3/16" This Hole Saw Arbor is for use with all-purpose and sheet metal hole saws. Features a high speed steel/carbide drill.
Fits Hole Saws 9/16" - 1-3/16", 14 - 30mm, Industrial Box.
Milwaukee Large Quick Change Arbor, 7/16 In 49-56-7055 Milwaukee® hole saw arbors are made from hardened carbon steel and alloy steel for greater durability. The 49-56-7055 features a 7/16 in. hex shank, which can be used with any 7/16 in. extension. The 49-56-7055 also features a hollow shank to allow access to drive out stuck pilot bits. Tool-free operation Universal, quick change with all brands of hole saws No adapters required Durable hardened steel construction Fits all hole saws 1-1/4 in. and larger Fits all hole saws 1-1/4 in. and larger & fits all drill chucks 1/2 in. and larger
Safely uncover sensitive tree roots and other underground objects with the AirSpade® 5000 Arbor Series -- the latest innovation in the AirSpade® product line. Featuring an in-line style handle, AirSpade® 5000 Arbor is designed for air excavation applications where gripping the tool in a vertical position is preferred. AirSpade® 5000 Arbor harnesses the power of compressed air by incorporating the high-performance, proprietary AirSpade® Supersonic Nozzle. Fabricated from extra-hardened stainless steel, the nozzle generates a laser-like air jet that moves at twice the speed of sound for ...
Fits Hole Saws 1-1/4" - 6", 32 - 100mm, Industrial Box.