discount codeFree shipping over 300

Applied at checkout

Jacobs 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck

Jacobs 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck

Item #: WBB893492

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $159.95

Quantity

Customers Also Viewed

Jacobs 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck

Features:
  • Jaws Center-Ground for Absolute Straightness and Alignment
  • One-Piece Sleeve Eliminates Crack Between Driving Teeth Often Found in Other Designs
  • Through-Hardened Sleeve Teeth, Plus Hardened Nose and Keyholes Provide Outstanding Wear Resistance
  • Each Chuck 100% Inspected for Performance and Precision
  • T.I.R. .004" Maximum at Half Capacity

Product Specifications

  • MANUFACTURERS PART NUMBER35BA 1/2
  • CHUCK TYPEKey Type
  • MOUNT1/2-20
  • BRANDJacobs
  • KEY NUMBERK3
  • CAPACITY5/32-5/8"
  • TYPEHeavy Duty
  • DESCRIPTIONDrill Chuck
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jacobs 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck

Jacobs 3BA-1/2" Plain Bearing Heavy Duty 5/8" Chuck

Item #: WBB893492

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top