Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmgren 9634118 - 12" Heavy Duty Rotary Table

Rollover image to zoom in

Click image to enlarge

See all 12 items in product family

Palmgren 9634118 - 12" Heavy Duty Rotary Table

Item #: WBB1913447

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,007.00
Product Information
Customer Review
Product Q&A
Palmgren 9634118 - 12" Heavy Duty Rotary Table

For those more demanding circular cutting and positioning operations, Palmgren's heavy duty series of rotary indexing tables are the right choice. These tables permit rapid positioning of work under the machine spindle or for inspection and layout applications. The table top, vertical bases, and horizontal bases are ground for overall squareness.

Product Specifications

    • HEIGHT AT 0 DEGREES5-5/16"
    • LENGTH15-1/4"
    • SIZE12"
    • WIDTH13"
    • MAX LOAD HORIZONTAL265 lbs
    • HEIGHT5-5/16"
    • BASE SIZE15-1/4" x 13"
    • BRANDPalmgren
    • DIAMETER12"
    • DESCRIPTIONHeavy Duty Rotary Table
    • COLORGray & Silver
    • BASE TYPEStationary
    • MAX LOAD VERTICAL132 lbs
    • CONSTRUCTIONCast Iron
    • GEAR RATIO (IN)90:1
    • MANUFACTURER'S WARRANTYLifetime
    • MANUFACTURER'S PART NUMBER9634118
    • FOR USE WITHAll Drill presses
    • WEIGHT155 lbs
    • TYPEHorizontal/Vertical Indexing
    • CENTER HOLE MTMT-4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!