Share
Lathe Centers
Availability
Brand
Type
Price
Most Relevant
Related Products
X
Back Plate for SET-TRU™, 10in D1-4, TMX™ by Toolmex Made in Europe.
X
Back Plate for SET-TRU™, 12in A2-6, Imperial Style with 1/2-13 Spindle bolts, TMX™ by Toolmex Made in Europe.
X
Wrench for 25in 6 Jaw SET-TRU™ Chuck, 19mm Square, 240x450mm TMX™ by Toolmex Made In Europe.
X
Back Plate Independent Chuck 16in D1-8 Fully Finished, TMX™ by Toolmex Made in Europe.
X
Features: High value and lower cost One year warranty Standard chuck sizes 5" Thru 25" Maximum .003" TIR using nominating pinion - thru 12" .001" Repeatability using nominating pinion - thru 12" Two-piece American Standard tongue and groove jaws Hardened scroll Three hardened pinions Semi steel bodies
Showing 1-7 of 7 results