Lathe Tool Posts & Holders
Brand
Type
Price
Related Products
With a base constructed from 100% cast iron, this precision engine lathe for sale holds exacting tolerances under the most demanding work conditions. It includes a factory-installed Mitutoyo® DRO. Everything about the PL-2080 industrial lathe is powerful, from its hardened slideways to the cast iron base. This engine lathe also includes a Mitutoyo® DRO. Features: 15 hp motor runs on 220-volt 3-phase power with 12 speeds from 20 to 1,500 rpm Capable of making metric or standard threads Mitutoyo® 2-axis digital readout (DRO) system helps you obtain precise results Polished ways with ...
With the launch of the Revo 15|24 Laguna is filling the gap between the Revo 12|16 & the legendary Revo 18|36, providing space constrained users with more power and capacity. Features: World-class fit and finish Laguna is known for Sliding headstock for ergonomic outboard bowl turning Infinite electronic variable speed from 50 – 4200 RPM with a 3 step pulley Extraordinary torque even at low speeds, powered by Laguna Pulse Width Modulation Adjustable-height legs allow a more ergonomic working position tailored to individuals needs Steel bed provides strength, stability and a surface that ...
Wall Thickness of legs on the Revo 24|36 is 80% heavier compared to the Revo 18|36. Redesigned banjo features a more compact design, 45° cutout & wider base. Having a second control panel that mounts in two positions (high or low) sets the Revo 24|36 apart from any other lathe in the world, not only can you turn off the machine from this control panel, but it allows the operator to change speed as well. A switch on the back of the headstock designates whether you control the Revo from the headstock control panel or the corresponding control panel. The E Stop works on both at any ...
The BDB-929 benchtop lathe is the essential step to improving your shop's capabilities. Engineered with precision induction hardened ground bed-ways and precision tapered roller bearings the BDB-929 delivers the smooth operation and rigidity needed to craft professional pieces.
Enhance shop versatility with a wide range of quality accessories from JET®. Elite Machinery comes standard with increased precision needed to hit stricter tolerance guidelines demanded in today's custom manufacturing settings; durability built into every work surface to do demanding jobs time and time again, and a robust commitment to safety that starts with CSA / CUS Certification. These defining factors continue throughout Elite machinery accessories to expand your machines capabilities. Features: #1 Turning and facing holder Specifically designed for Elite EGH-1740 and EGH-1760 lathes ...