Take 15% off your entire order!

Offer applied at checkout

Clausing Atlas 2282 20" Drill - 300-2000 RPM Vari-SPD - 1PH - 220V - Head Only

Clausing Atlas 2282 20" Drill - 300-2000 RPM Vari-SPD - 1PH - 220V - Head Only

Item #: WBB2190629

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $4,912.00

$818.67 / month suggested monthly payments with 6 mo. special financing on the purchase of $4,912.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Clausing Atlas 2282 20" Head Only Drill - 300-2000 RPM Vari-SPD - 1PH - 220V

Features:
  • 3MT Spindle
  • Elevating Mechanism for Head Assembly
  • 2 Speed Switch
  • Belt Guard
  • Spindle Guard
  • Motors and Switches Installed, Wired, and Ready to Connect to Power
  • 8' Three Wire Cord and Plug


Product Specifications

  • COLUMN DIAMETER INCHES4
  • DESCRIPTIONDrill Press
  • WEIGHT LBS290
  • BRANDClausing
  • STYLEHead Only
  • COLUMN LENGTH (IN.)43
  • COLUMN THICKNESS INCHES3/8
  • QUILL RETURN SPRING CAPACITY LBS40
  • DRILLS TO CENTER OF CIRCLE (IN.)20
  • HAND FEED CAPACITY (IN.)1.25
  • DRILLING CAPACITY MILD STEEL3/4"
  • SPINDLE NOSE3MT 1.74" OD
  • SPINDLE TO TABLE INCHES 25.437
  • TYPEVariable Speed
  • MODELAtlas
  • QUILL DIAMETER (IN.)2.5
  • WIDTH INCHES20
  • DISTANCE SPINDLE TO COLUMN (IN.)10
  • HEIGHT INCHES51.625
  • SIZE20"
  • MANUFACTURERS PART NUMBER2282
  • SPINDLE TRAVEL (IN.)6.5
  • MOTOR PHASE1 Ph
  • DEPTH INCHES3.25
  • MOTOR HORSEPOWER1.5 HP
  • MOTOR VOLTAGE220V
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Clausing Atlas 2275 20" Floor Drill - 200-1300 RPM Vari-SPD - 3PH - 460V

Item #: B2190639

Not Yet Rated

Usually ships in 7 to 10 days

$5,804.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Clausing Atlas 2282 20" Drill - 300-2000 RPM Vari-SPD - 1PH - 220V - Head Only

Clausing Atlas 2282 20" Drill - 300-2000 RPM Vari-SPD - 1PH - 220V - Head Only

Item #: WBB2190629

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant