Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Jet 756031 SBR-30M 30 3-In-1 Shear Brake & Roll

Stand Not Included

Jet 756031 SBR-30M 30 3-In-1 Shear Brake & Roll

Item #: WBB1013536

Not Yet Rated

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $19.25

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $56.95

  • NoTrax 490C0024BL - 490 Dura Trax Welding Mat - 2' W - Black - Custom Cut

    $18.25

$1,241.43 up to 20% OFF

Price: $999.00

$166.50 / month suggested monthly payments with 6 mo. special financing on the purchase of $999.00 or save 5% on purchase.

Customers Also Viewed

Jet 756031 SBR-30M 30 3-In-1 Shear Brake & Roll

JET innovation allows machine shop professionals the ability to perform several vital tasks with a single compact machine. The Combination Shear, Brake and Roll handles the jobs of three separate machines, adding tremendous versatility to your metal forming operation, without crowding the shop floor. This high-quality triple threat is backed by the JET industry leading Two Year Warranty

Features:
  • Combination Shear, Brake and Roll
  • Combination shear, brake and roll in one compact machine
  • Right or left hand operation
  • Shear can be used for mild steel, aluminum, brass, copper, lead, plastic and zinc
  • Brake is equipped with easily removable fingers that permit angle, channel, box and other complex bending operations
  • Slip rolls are precision turned and ground with wire grooves
  • Spring-loaded work hold down
  • Back gauge
  • Dual edge shear blade


Product Specifications

  • BASE DIMENSIONS INCHES 14-1/2 X 32-3/8
  • BRANDJET®
  • MIN. FORMING RADIUS (IN.)3/4
  • MODELSBR-30M
  • LIMITED WARRANTY2-Year Warranty
  • MILD STEEL CAPACITY GAUGE20
  • BENDING CAPACITY (GAUGE)20 X 30
  • SHEARING CAPACITY (GAUGE)20 X 30
  • MANUFACTURERS PART NUMBER756031
  • WIDTH OF UPPER DIES (IN.)1, 2, 3, 4, 4, 6, 10
  • MOTOR PHASE--
  • SIZE OF SLIP ROLL (L X DIA.) (IN.)30 X 1-1/2
  • ROLLING CAPACITY (GAUGE)20 X 30
  • UPPER DIE HEIGHT4-3/4
  • WIRE GROOVES (IN.)1/8, 3/16, 1/4
  • MOTOR HORSEPOWER--
  • TYPEShear, Brake, & Roll
  • SHEARING LENGTH CAPACITY INCHES30
  • MOTOR VOLTAGE--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Manual Shrinker/Stretcher - JET MSS-1

Item #: B2238352

Not Yet Rated

Usually ships in 2 to 5 days

$1,099.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 756031 SBR-30M 30 3-In-1 Shear Brake & Roll

Jet 756031 SBR-30M 30 3-In-1 Shear Brake & Roll

Item #: WBB1013536

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant