Take 15% off your entire order!

Offer applied at checkout

+

Jet 756151 WH-45T 45 English Wheel

Jet 756151 WH-45T 45 English Wheel

Item #: WBB1013528

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Goss BG-1 - Nitrogen Blow Gun w/ OSHA Approved Nozzle & On/Off Lever

    $19.25

  • METKLEEN 2140 Cleaner Fluid - 1 Gallon Container

    $19.25

  • Metal Man AB8100SC - Auto-Darkening Helmet - 9-13 Variable Shade Control

    $56.95

$3,230.00 up to 20% OFF

Price: $2,599.00

$433.17 / month suggested monthly payments with 6 mo. special financing on the purchase of $2,599.00 or save 5% on purchase.

Quantity

Customers Also Viewed

Jet 756151 WH-45T 45 English Wheel

JET's metalforming and shaping machines are used by metal working craftsmen to form compound curves in sheet metal for the restoration of collectible cars, motorcycles, and airplanes. JET's English Wheel has an upper rolling wheel and comes standard with 4 rolling wheels and 10 lower anvil wheels with different crowns to create different radiuses.

Features:
  • Rolls beads and forms mild steel sheet metal up to 16 gauge
  • Rolls beads and forms aluminum and copper up top 1/8 thick
  • Machine supplied with 10 anvils and 4 rolling wheels
  • Three sets of popular fender groove shaping wheels
  • Throat 45
  • Quick cam handle releases the work piece
  • Both wheels swivel 90°
  • Quick wheel change without using any tooling
  • Polished wheels supplied with sealed bearings for smooth operation
  • Rolling wheels 6 diameter
  • Storage brackets for rolling and anvil wheels
  • Screw lift assembly designed for comfortability and precise pressure setup
  • Heavy duty frame
  • Retractable wheels make moving this machine around the shop simple


Product Specifications

  • BRANDJET®
  • ROLLING WHEELS DIAMETER (IN.)6
  • MODELWH-45T
  • LIMITED WARRANTY2-Year Warranty
  • MANUFACTURERS PART NUMBER756151
  • HEAD AND ANVIL SIT SWIVEL (DEG.)90
  • THROAT (IN.)45
  • MILD STEEL CAPACITY GAUGE16
  • FRAME TUBE SIZE INCHES4 X 4
  • HEAD OPENING INCHES6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Jet 752125 BPF-1240 40" x 12 Gauge Box & Pan Brake w/ Foot Clamp

Item #: B1013542

Not Yet Rated

Usually ships in 3 to 6 days

$2,599.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Jet 756151 WH-45T 45 English Wheel

Jet 756151 WH-45T 45 English Wheel

Item #: WBB1013528

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant