Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TAP-EZE X2 Tapping Fluid - 55 Gallon Drum

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

TAP-EZE X2 Tapping Fluid - 55 Gallon Drum

Item #: WBB2152691

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,270.00
Product Information
Customer Review
Product Q&A
TAP-EZE X2 Tapping Fluid - 55 Gallon Drum

TAPEZE X-2 is a E.P. fortified paste for tapping all metals. TAPEZE X-2 paste "clings" to your tap to afford the maximum lubricity and tap life.

Features & Benefits:
  • Increased tap life
  • Safe on all metals, including aluminum and stainless steel
  • Improved part finishes
  • Eliminates chipping and galling
  • Improved thread quality
  • Reduces tool breakage
  • "Splits Out" of machining coolants
  • "Clings" to tool without mess or waste
  • Economical and easy to use
Applications:
  • Bending
  • Blanking
  • Broaching
  • Cold Heading
  • Deep Drawing
  • Drilling
  • End-Forming
  • Extruding
  • Piercing
  • Punching
  • Reaming
  • Tapping
  • Tube- Drawing
  • Tube- End-Forming
  • Tube- Expanding


Documents

Documents are in PDF format

Product Specifications

    • BRANDMetalloid
    • DESCRIPTIONTapping Fluid
    • SIZE55 Gallons
    • PACKAGE TYPEDrum
    • FORMULATap-Eze X2
    • COUNTRY OF ORIGINMade in USA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!