discount codeFree shipping over 300

Applied at checkout

HSS Cap Screw 3 Flute Counterbore, Pilot for M10 Screw,11.0mm Pilot DIA x 18mm D, 1/2" Sh D, 7" OAL

HSS Cap Screw 3 Flute Counterbore, Pilot for M10 Screw,11.0mm Pilot DIA x 18mm D, 1/2" Sh D, 7" OAL

Item #: WBB556103

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Quantity

Popular item in this category

HSS Import Cap Screw 3 Flute Counterbore HSS,1/2 x 3/4 17/32 Pilot

Usually ships in 5 to 8 days

Not Yet Rated

$30.95

Customers Also Viewed

High Speed Steel Solid Pilot Metric Cap Screw Counterbore with Straight Shank. HSS TMX Cap Screw 3 Flute Counterbore with solid pilot for M10 Screw with 11.0mm pilot diameter x 18mm cutting diameter x 1/2" shank diameter x 7" overall length.
  • Designed to cut the needed form for cap screws


Product Specifications

  • DESCRIPTIONCounterbore
  • DIAMETER18mm
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK TYPEStraight
  • SHANK DIAMETER1/2"
  • MANUFACTURERS PART NUMBERB556103
  • TYPECap Screw
  • PILOT11mm
  • NUMBER OF FLUTES3
  • OVERALL LENGTH7"
  • CUTTING DIAMETER MM18
  • OVERALL LENGTH INCHES (OAL)7
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Cap Screw 3 Flute Counterbore, Pilot for M10 Screw,11.0mm Pilot DIA x 18mm D, 1/2" Sh D, 7" OAL

HSS Cap Screw 3 Flute Counterbore, Pilot for M10 Screw,11.0mm Pilot DIA x 18mm D, 1/2" Sh D, 7" OAL

Item #: WBB556103

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top