Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER

Model # :WBB559229

MPN #: B559229

HSS Import Interchangeable Pilot Counterbore, Taper Shank, HSS,5 Flute,1.1/2 MT4

Product Description
High Speed Steel TMX Interchangeable Pilot Counterbore with Taper Shank. HSS TMX Interchangeable Pilot Counterbore, Taper Shank, 5 Flute, 1-1/2" cutting diameter x # 4 MT shank x 5-7/8" shank length x 7-7/8" OAL with 3/8" pilot hole diameter for pilots 7/16" to 1-7/16".
  • For counterboring and spotfacing - interchangeable pilots provide the advantage of one counterbore size can be used for a number of pilot hole diameters


PRICE
$99.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-7/8 in
Pilot3/8"
Pilot Hole3/8 in
Shank Size# 4 MT in
Cutting Diameter1-1/2 in
Shank Diameter#4 MT in
Diameter1-1/2 in
Shank Length5-7/8 in

Product Details

TypeInterchangeable Pilot
Shank TypeTaper
MaterialHSS
DescriptionCounterbore
Manufacturers Part NumberB559229
Number of Flutes5