Take 15% off your entire order!

Offer applied at checkout

Import HSS Single Flute Countersink, 60°, 5/8" DIa.

Import HSS Single Flute Countersink, 60°, 5/8" DIa.

Item #: WBB557834

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.75

Save $0.54 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel Single Flute TMX Countersink with 60° angle. HSS Single Flute TMX Countersink, 60° angle, 5/8" diameter x 1/2" shank diameter X 1-1/8" shank length x 2-3/4" overall length (OAL).
  • Single flute provides smooth surface finish


Product Specifications

  • DESCRIPTIONCountersink
  • DIAMETER5/8"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES1/2
  • SHANK DIAMETER1/2"
  • DIAMETER INCHES5/8
  • ANGLE60°
  • MANUFACTURERS PART NUMBERB557834
  • FLUTESingle
  • TYPESingle Flute
  • SHANK LENGTH1-1/8"
  • OVERALL LENGTH INCHES (OAL)2-3/4
  • OVERALL LENGTH2-3/4"
  • NUMBER OF FLUTES1
  • SHANK LENGTH INCHES1-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Import HSS Single Flute Countersink, 100°, 5/8" DIa.

Item #: B555351

Not Yet Rated

Usually ships in 5 to 8 days

$10.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Import HSS Single Flute Countersink, 60°, 5/8" DIa.

Import HSS Single Flute Countersink, 60°, 5/8" DIa.

Item #: WBB557834

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant