Take 15% off your entire order!

Offer applied at checkout

HSS Import 3 Flute Countersink Center Reamers 120°, 5/8" Dia.

HSS Import 3 Flute Countersink Center Reamers 120°, 5/8" Dia.

Item #: WBB557045

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $12.25

Save $0.61 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX 3 Flute Center Countersink 100° angle. HSS TMX 3 Flute Center Countersink 100° angle, 5/8" diameter x 3/8" shank diameter x 1" shank length x 2-1/4" overall length (OAL).
  • Designed for countersinking hole for centers, flat head screws and rivets


Product Specifications

  • DESCRIPTIONReamer Countersink
  • DIAMETER5/8"
  • MATERIALHSS
  • BRANDImport
  • SHANK DIAMETER INCHES3/8
  • SHANK DIAMETER3/8"
  • DIAMETER INCHES5/8
  • ANGLE120°
  • MANUFACTURERS PART NUMBERB557045
  • TYPE3 Flute
  • SHANK LENGTH1"
  • OVERALL LENGTH INCHES (OAL)1
  • OVERALL LENGTH1"
  • NUMBER OF FLUTES3
  • SHANK LENGTH INCHES1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

HSS Import 3 Flute Countersink Center Reamers 90°, 5/8" Dia.

Item #: B556916

Not Yet Rated

Usually ships in 5 to 8 days

$12.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import 3 Flute Countersink Center Reamers 120°, 5/8" Dia.

HSS Import 3 Flute Countersink Center Reamers 120°, 5/8" Dia.

Item #: WBB557045

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant