Take 15% off your entire order!

Offer applied at checkout

Century Drill 24206 - Black Oxide Drill Bit - 135° - 3/32 x 2-1/4" - 2 Pack

Century Drill 24206 - Black Oxide Drill Bit - 135° - 3/32 x 2-1/4" - 2 Pack

Item #: WBB2139709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $3.49

Save $0.17 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Century Drill 24206 - Black Oxide Drill Bit - 135° - 3/32 x 2-1/4" - 2 Pack

Black Oxide drill bits are manufactured from industrial high speed steel, surface treated fro high performance and long life. Designed to drill common steel (flat bar, angle iron, tubing), wood and plastic. No center punch need, Century Quick Cut Points are self centering and penetrate faster with less pressure, will not walk or wander a the starting surface. Manufactured to Aerospace NAS 907-B specifications.

Product Specifications

  • BRANDCentury Drill & Tool
  • FRACTIONAL DIAMETER3/32"
  • MATERIALHSS
  • FINISHBlack Oxide
  • FLUTE TYPEQuick Cut
  • FLUTE LENGTH2-1/4"
  • DRILL POINT ANGLE135 Degrees
  • MANUFACTURERS PART NUMBER24206
  • PACKAGE QUANTITY2
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Century Drill 24406 - Black Oxide Drill Bit - 135° - 3/32 x 2-1/4" - 2 Pack

Item #: B2139606

Not Yet Rated

Usually ships in 3 to 6 days

$3.09

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Century Drill 24206 - Black Oxide Drill Bit - 135° - 3/32 x 2-1/4" - 2 Pack

Century Drill 24206 - Black Oxide Drill Bit - 135° - 3/32 x 2-1/4" - 2 Pack

Item #: WBB2139709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant