Customers Also Viewed
Product Information
Customer Review
Product Q&A
Carbide Tipped Jobbers Drill
Applications:
Applications:
- Designed especially for use on cast iron and non-ferrous materials (not on hardened steel)
- Right hand spiral, right hand cut, heavy duty high speed steel body
- The length of each drill is variable and is determined by the specific drill diameter offering the best balance between overall drill rigidity and depth capacity for each drill diameter
- Provides excellent wear resistance
- 2 to 2.5 times faster speed compared to standard high speed steel yields faster holes with better hole finish
Product Specifications
- BRANDApproved Vendor
- DRILL STYLEJobbers Length
- TYPECarbide Tipped
- LETTER SIZEQ
- OVERALL LENGTH (OAL)4-3/4"
- MATERIALHSS / Carbide Tip
- FINISHBright
- FLUTE TYPESpiral
- FLUTE LENGTH3-7/16"
- SHANK STYLEStraight
- DRILL POINT ANGLE118 Degrees
- DIRECTION OF ROTATIONRight Hand
- OVERALL LENGTH INCHES (OAL)4-3/4"
- MANUFACTURERS PART NUMBER1200217
- COUNTRY OF ORIGINMade In USA
- DECIMAL EQUIVALENT0.332
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
USA CarbideTipped Jobbers Length Drill Letter P
Item #: B774100
Not Yet Rated
Usually ships in 5 to 8 days
$24.75

USA CarbideTipped Jobbers Length Drill Letter Q
$25.95
- Product Information
- Customer Review
- Product Q&A