Spiral Point Taps
Availability
TPI
Brand
Type
Size
Length
Material
Price
Related Products
High Speed Steel Ground Threads TMX Fast Spiral Hand Tap with Straight Flutes - available in two chamfer styles: plug chamfer has 3-5 thread chamfer length and bottoming chamfer has 1-2 thread length. 1/4 - 20 H3, Fast Spiral, Plug Chamfer, HSS TMX Tap, Ground. Fast Spiral Taps move the chip up the flute and away from the cut thus reducing thread damage and double cutting of chips. Recommended for tapping of softer materials that product a stringy type chip
ACME Tandem Tap An ACME Tap combines the initial roughing cut with the final finishing cut in a single pass to achieve an ACME screw thread. Thread pitches are generally coarse relative to diameters, so these taps are subjected to heavy chip loads.
Taper Pipe Reamer Set Each set is supplied in a plastic pouch with reamer sizes clearly marked. Designed for reaming holes to be tapped with American standard taper pipe tap (NPT). 3/4" Taper per foot. Generally used by hand. Includes 1/4", 3/8", 1/2", 3/4", and 1".
Greenlee® DTAP10-32 Drill/Tap, 10-32 Features: Complete hole drilling, tapping and deburring/countersinking in one operation with power drill saves labor and time Back tapered beyond tap toprevent thread damage from over-drilling Deburr/countersink also provided on bit beyond back taper Made from hardened high-speed steel vs. carbon steel forlonger life High quality hex shank to ensure strong connection to drill chuck Designed to tap up to 10-gauge metal Quick change adaptor included in both metric and standard kits
Regular NPT thread taper pipe tap. Designed for the internal threading of pipes and pipe fittings. Regular (Medium) hook for general purpose tapping all commonly used materials. Ground thread for better surface finish and tighter tolerances. Nominal tap size is based upon the fitting size, not the actual size of the tap. NPT threads require a thread sealant or PTFE tape. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel and cast iron. Made in the USA.