Take 15% off your entire order!

Offer applied at checkout

HSS Import Exp Chucking Reamer Straight Shank-Flute, 1-7/32" Diameter, #3 MT

HSS Import Exp Chucking Reamer Straight Shank-Flute, 1-7/32" Diameter, #3 MT

Item #: WBB557013

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

High Speed Steel TMX Precision Taper Shank Chucking Reamers for Machine Application. HSS TMX Expansion Chucking Reamer Straight Shank Straight Flute, Right Hand Cut, HSS, 1-7/32" cutting diameter x #3 MT shank x 1-3/4" flute length x 11" overall length (OAL), 8 Flute.
  • Expansion Reamers extend the useable life of the reamer because once the reamer is worn it can be expanded and reground to the initial diameter
  • Straight Flute, Right Hand Cut
  • 45° entering chamfer for ease of staring


Product Specifications

  • FLUTE LENGTH INCHES1-3/4
  • FLUTE TYPEStraight
  • CUTTING DIAMETER INCHES1-7/32
  • BRANDImport
  • FLUTE LENGTH1-3/4"
  • SHANK SIZE#3 MT
  • SHANK TYPETaper
  • OVERALL LENGTH (OAL)11"
  • OVERALL LENGTH INCHES (OAL)11
  • MANUFACTURERS PART NUMBER1220078
  • FRACTIONAL DIAMETER1-7/32"
  • MATERIALHSS
  • FLUTE STYLEStraight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

HSS Import Exp Chucking Reamer Straight Shank-Flute, 1-3/16" Diameter, #3 MT

Item #: B557800

Not Yet Rated

Usually ships in 5 to 8 days

$152.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
HSS Import Exp Chucking Reamer Straight Shank-Flute, 1-7/32" Diameter, #3 MT

HSS Import Exp Chucking Reamer Straight Shank-Flute, 1-7/32" Diameter, #3 MT

Item #: WBB557013

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant