Lavallee & Ide HSS Straight Flute Chucking Reamer - 0.1710" Diameter
Write a Review
|
Questions & Answers (0)
Product Description
These high-quality tools are designed for most standard reaming needs. Made in the USA.
PRICE
$30.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/2 in |
| Diameter Tolerance | -0.0000 / +0.0002 in |
| Flute Length | 1-1/8 in |
| Shank Diameter | 0.1595" |
| Diameter | 0.1710 in |
Product Details
| Flute Style | Straight |
| Material | HSS |
| Shank Type | Straight |
| Direction of Rotation | Right Hand |
| Brand | Lavallee & Ide |