Take 15% off your entire order!

Offer applied at checkout

Out of Stock

ER Spring Collet & Chuck Set - ER-16 - 11 Piece Set - R8

ER Spring Collet & Chuck Set - ER-16 - 11 Piece Set - R8

Item #: WBB0609539

Not Yet Rated

Price: $224.95

Save $11.25 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

ER Spring Collet & Chuck Set - 11 Pieces - ER-16

High precision collet chuck system suitable for all milling and drliling applications.
  • Unique self-releasing system
  • Wide holding range
  • With fitted case
  • Accuracy to .0005".


  • 11 piece set includes
  • 9 Collet - 1/16, 3/32, 1/8, 3/16, 7/32, 1/4, 5/16, 11/32 & 3/8"
  • 1 Collet Chuck
  • 1 Wrench


  • Product Specifications

    • NUMBER OF PIECES11
    • LENGTH6"
    • SHANKR-8
    • OVERALL LENGTH INCHES (OAL)6"
    • PIECES IN SET11
    • DESCRIPTIONCollet Chuck Set
    • SIZE RANGE1/16" - 3/8"
    • COLLET SIZEER16
    • BRANDImport
    • TYPER8
    • INCREMENTS1/32"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    ER Spring Collet & Chuck Set - ER-16 - 11 Piece Set - R8

    ER Spring Collet & Chuck Set - ER-16 - 11 Piece Set - R8

    Item #: WBB0609539

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant