Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ABS 3900-0603 - 58MM ER-40 Slotted Wrench for ER Chuck Nut
See all 11 items in product family

ABS 3900-0603 - 58MM ER-40 Slotted Wrench for ER Chuck Nut

Item #: WBB661145

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Customer Review
Product Q&A
ER40B Spanner Wrench for ER Chuck Nut, ABS Import Tools

Product Specifications

    • DESCRIPTIONChuck Nut Wrench
    • MANUFACTURERS PART NUMBER3900-0603
    • COLLET SIZEER40
    • TYPESlotted
    • BRANDABS Import Tools

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed