Take 15% off your entire order!

Offer applied at checkout

Indexing Plunger Mini w/ Hidden Lock Zinc 2.25x5.17lbs Pressure 1/2-20 Thread .249x.28" Pin

Indexing Plunger Mini w/ Hidden Lock Zinc 2.25x5.17lbs Pressure 1/2-20 Thread .249x.28" Pin

Item #: WBB1033327

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $9.50

Save $0.48 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Indexing Plunger Mini w/ Hidden Lock Zinc 2.25x5.17lbs Pressure 1/2-20 Thread .249x.28" Pin

The mini indexing plungers feature small, compact dimensions. These are designed for installation in thin walled sheet metal applications. The plungers are inserted into position by holding them by the knurled knob. The wrench flats on the lock nut are exposed when the pin is retracted, so that the plunger can be easily tightened by means of an open end wrench.

Product Specifications

  • BRANDJ.W. Winco
  • END PRESSURE START2.25 lbs
  • NOSE CONSTRUCTIONStainless Steel
  • LOCK NUTNo
  • END PRESSURE FULL5.17 lbs
  • LOCK-OUTNo
  • DESCRIPTIONIndexing Plunger
  • BODY CONSTRUCTIONZinc Plated Steel
  • KNOB DIAMETER1.10"
  • PIN LENGTH.28"
  • PIN DIAMETER.249"
  • THREAD SIZE1/2-20
  • TYPEMini w/ Hidden Lock Mechanism
  • THREAD LENGTH.39"
  • OVERALL LENGTH (OAL)1.59"
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Does this plunger have a spring that holds it in an engaged position?

    Question Asked By: Jeff , June 07, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Yes. There is a spring that holds it in place. We hope this information helps.

Popular item in this category

Indexing Plunger Mini w/ Hidden Lock Lock-Out Zinc 2.25x5.17lbs PSI 1/2-20 Thread .249x.28" Pin

Item #: B1032933

Not Yet Rated

Usually ships in 1 to 4 days

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Indexing Plunger Mini w/ Hidden Lock Zinc 2.25x5.17lbs Pressure 1/2-20 Thread .249x.28" Pin

Indexing Plunger Mini w/ Hidden Lock Zinc 2.25x5.17lbs Pressure 1/2-20 Thread .249x.28" Pin

Item #: WBB1033327

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant