Take 15% off your entire order!

Offer applied at checkout

J.W. Winco GN717 Indexing Plunger w/ Knob Lock Nut Zinc 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

J.W. Winco GN717 Indexing Plunger w/ Knob Lock Nut Zinc 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

Item #: WBB1032999

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • With Pull Ring
  • With Knob

With Knob

  • SELECT
  • Stainless Steel
  • Zinc Plated Steel

Zinc Plated Steel

Price: $7.10

Save $0.35 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Indexing Plunger w/ Knob Lock Nut Zinc 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

GN 717 are a range of low cost indexing plungers which function well in small dimensions. However, their use should be limited to such applications where high precision indexing is not required. The maximum heat resistance of the nylon plastic hand knob is 110°C or 230°F.

Features
  • Threaded body: Steel, Zinc-plated, blue passivated
  • Plunger pin: Stainless steel, European Standard No. 1.4305
  • Spring: Stainless steel, European Standard No. 1.4310
  • Pull ring version: Stainless steel, European Standard No. 1.4310
  • Pull knob version: Matte black glass fiber reinforced nylon plastic, not removable
  • Lock nut: Steel, zinc-plated


  • Product Specifications

    • BRANDJ.W. Winco
    • END PRESSURE START3.0 N
    • NOSE CONSTRUCTIONStainless Steel
    • LOCK NUTYes
    • END PRESSURE FULL12.0 N
    • LOCK-OUTNo
    • DESCRIPTIONIndexing Plunger
    • BODY CONSTRUCTIONZinc Plated Steel
    • KNOB DIAMETER12 mm
    • PIN LENGTH4mm
    • PIN DIAMETER4mm
    • MANUFACTURERS PART NUMBER717-4-M6-BK-ST
    • THREAD SIZEM6 x 1.0
    • TYPEWith Knob
    • SERIESGN717
    • THREAD LENGTH12mm
    • OVERALL LENGTH (OAL)30.5 mm
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    J.W. Winco GN717 Indexing Plunger w/ Knob Lock Nut Zinc 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

    J.W. Winco GN717 Indexing Plunger w/ Knob Lock Nut Zinc 3.0x12.0N Pressure M6x1 Thread 4x4mm Pin

    Item #: WBB1032999

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant