Take 15% off your entire order!

Offer applied at checkout

Locking Long Retractable Plunger Zinc Body Zinc Nose 1x5lbs Pressure 5/8-11 Thread

Locking Long Retractable Plunger Zinc Body Zinc Nose 1x5lbs Pressure 5/8-11 Thread

Item #: WBB1033859

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • Long Reach w/ Lock-Out
  • Long Reach

Long Reach

  • SELECT
  • 1/2-13
  • 5/8-11

5/8-11

Price: $17.00

Save $0.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Locking Long Retractable Plunger Zinc Body Zinc Nose 1x5lbs Pressure 5/8-11 Thread

These hand retractable plungers have a rest position where the plunger can stay in the retracted position.

Features
  • Plunger body: Low carbon steel, zinc plated finish
  • Plunger pin: Case hardened steel, zinc plated finish
  • Available with or without sealing patch


  • Product Specifications

    • BRANDJ.W. Winco
    • END PRESSURE START1.00 lbs
    • NOSE CONSTRUCTIONZinc Plated Steel
    • END PRESSURE FULL5.00 lbs
    • DESCRIPTIONHand Retractable Plunger
    • BODY CONSTRUCTIONZinc Plated Steel
    • LOCKING ELEMENTYes
    • PIN LENGTH1.00"
    • PIN DIAMETER.38"
    • THREAD SIZE5/8-11
    • TYPELong Reach
    • LEVER ARM LENGTH1.00"
    • THREAD LENGTH1.87"
    • OVERALL LENGTH (OAL)4.24"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Long Retractable Plunger w/ Lock-Out Zinc Body Zinc Nose 1x5lbs Pressure 5/8-11 Thread

    Item #: B1033879

    Not Yet Rated

    Usually ships in 1 to 4 days

    $17.50

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Locking Long Retractable Plunger Zinc Body Zinc Nose 1x5lbs Pressure 5/8-11 Thread

    Locking Long Retractable Plunger Zinc Body Zinc Nose 1x5lbs Pressure 5/8-11 Thread

    Item #: WBB1033859

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant