x

Take 15% off your entire order!

Offer applied at checkout

Meteorlite™ 22050 Low-Profile Strobe Light SY22050L-R - 12-48 Volts - Permanent Mount - Red

Meteorlite™ 22050 Low-Profile Strobe Light SY22050L-R - 12-48 Volts - Permanent Mount - Red

Item #: WBB563282

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $184.95

Save $9.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Global Industrial™ 4" x 12" x 4-1/2" Open Top White Corrugated Bin Box - Pkg Qty 50

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Meteorlite™ 22050 Low-Profile Strobe Light SY22050L-R - 12-48 Volts - Permanent Mount - Red

Strobe Light is constructed with a coated aluminum base, epoxy encapsulated & rubber gasket, polycarbonate lens. 12-48 VDC, Joule output rating ranges from 1 - 23. Red in Color. Conforms to UL & SAEJ1318 standards. Low profile design. 24 LED's. Flash Tube. 5 Year Limited Warranty.

  • COLOR FINISH Red
  • # LED's 24
  • APPROVAL/REGULATIONS UL/CE
  • ASSEMBLY Assembled
  • BRAND TVH Parts
  • CURRENT DRAW .8AMP Max @ 12VDC .3 AMP Max @ 48VDC
  • FLASH RATE 60-120 FPM (11 Flash Patterns Available)
  • MANUFACTURERS PART NUMBER SY22050L-R
  • MOUNTING TYPE Permanent
  • STYLE Low-Profile
  • TYPE Meteorlite 22050
  • VOLTAGE 12 - 48
  • WEIGHT LBS 2.5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

You might be interested in this similar product

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Meteorlite™ 22050 Low-Profile Strobe Light SY22050L-R - 12-48 Volts - Permanent Mount - Red

Meteorlite™ 22050 Low-Profile Strobe Light SY22050L-R - 12-48 Volts - Permanent Mount - Red

Item #: WBB563282

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant