Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB800506

Global Industrial™ Forklift Reverse Alarm, 107 dB, 10-80V

Product Description
✓ ABS plastic housing and epoxy sealing provides strong durability.
✓ Compact design occupies minimal space on forklift.
✓ Automatically turns on when forklift is going in reverse.

The Global Industrial™ Forklift Reverse Alarm is a great back-up beeping alarm to help notify workers in the warehouse. It is designed to automatically sound off when the forklift is going in reverse. The housing around the alarm is constructed of ABS plastic, and epoxy sealed against dust and moisture. Alarm Decibel is 107±3db.

  • 1 Year Limited Warranty.
  • Conforms to CE, cUL/UL Standards.
  • PRICE
    $22.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length4 in
    Width1-5/8 in
    Height2-3/4 in

    Product Details

    TypeBack-Up Alarm
    ColorBlack
    Mounting MethodBolt
    Voltage10 - 80 V
    MaterialPlastic
    Manufacturers Part Number800506
    Decibels107 db
    BrandGlobal Industrial

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsCE, cUL/UL