MetroMax Polyurethane Cart Washable Swivel Stem Caster, 5" Dia., 300 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
Metro 5" Cart-washable stem casters with polyurethane wheel treads for MetroMax industrial plastic shelving racks. For use with either polymer or steel MetroMax stem caster posts. Promotes easy cleaning by allowing shelving units to be moved easily for access to floors and walls. Create a cart to efficiently move supplies throughout a facility or campus. Stainless horn, axle, and stem with sealed bearings appropriate for cart-washable applications. Bumper included with each caster. 5" diameter polyurethane flat wheel tread with 1-1/4" face. Material - Stainless steel horn, polyurethane flat tread, polyethylene hub.
PRICE
$185.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-3/8 in |
| Height | 8-1/4 in |
| Weight Capacity | 300 lbs |
| Weight | 2 lbs |
| Wheel Diameter | 5 in |
Product Details
| Type | Stem Caster |
| Color | Silver/Gray |
| Wheel Type | 1 Swivel |
| Material | Stainless Steel/Polyurethane/Polyethylene |
| Package Quantity | 1 |
| Description | Polyurethane Cart-Washable Swivel Stem Caster |
| Manufacturers Part Number | 5MPXGSA |
| Brand | MetroMax |