Elmasteam Basic Steam Cleaner with Handpiece, 4.5 Bar Steam Pressure, 115 V
Write a Review
|
Questions & Answers (0)
Product Description
The compact Elmasteam 45 basic is ideally suitable for performing all occurring precleaning and final cleaning in thewatch and jewellery industry and in the general workshop area.
The pressure tank is filled in a simple way using the filling tray. The indirect heater is located outside the pressuretank, lime deposits on the heater are prevented and the service life is increased.
Any deposits that might occur in the tank due to hard water can be removed easily and quickly through the safety ballvalve using a rinsing set.
The pressure tank is filled in a simple way using the filling tray. The indirect heater is located outside the pressuretank, lime deposits on the heater are prevented and the service life is increased.
Any deposits that might occur in the tank due to hard water can be removed easily and quickly through the safety ballvalve using a rinsing set.
PRICE
$3,889.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Exterior Dimensions | W/D/H (mm) - 290/320/420 |
Product Details
| Color | White/Blue |
| Application | Industrial, Laboratory, Medical, Dental, Jewelry |
| Temperature Range | Steam temp in pressure tank 155°C. Steam temp at nozzle 135°C |
| Capacity | 1 Gallon |
| Voltage | 115 V |
| Includes | Handpiece |
| Material | Stainless Steel |
| Phase | 1 |
| Description | Basic Steam Cleaner with Handpiece |
| Package Quantity | 1 |
| Manufacturers Part Number | 109 8077 |
| Heat Power | 1650W |
| Brand | Elma |
Warranty
| Warranty | 3 yr |