United Scientific Cryo Rack For 5ml Capacity Vials, 81 Places, Pack of 4
Write a Review
|
Questions & Answers (0)
Product Description
Manufactured of strong polycarbonate, these boxes are ideal for compact storage of 5.0ml cryogenic vials. Boxes can be used at temperatures from -196°C to 121°C and are autoclavable. Transparent lids have a numbered grid for sample identification. Frosted surface area is suitable for writing with markers. Dimensions of cryo boxes are designed to be compatible with vertical, horizontal, and drawer style freezer racks. 66302 includes two red boxes and two blue boxes.
PRICE
$52.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5-1/4"L x 5-3/16"W x 3-13/16"H |
Product Details
| Style | Box |
| Type | Cryo/Freezer Boxes |
| Capacity | 5ml, 81 Vials |
| Material | Polycarbonate |
| Package Quantity | 4.0 |
| Color | Assorted |
| Manufacturers Part Number | 66302 |
| Brand | United Scientific |