United Scientific™ Centrifuge Tubes & Rack Set, Sterile, 15ml Capacity, Clear, Pack of 500
Write a Review
|
Questions & Answers (0)
Product Description
10 Racks of 50 polypropylene tubes with conical bottoms and 15ml capacity. Blue HDPE leak-proof screw caps included. Centrifuge tube and rack sets are a convenient solution for organizing and storing conical bottom tubes. Racks are made of expanded polystyrene (EPS) and include holes arranged in a zigzag format for easy dispensing. Tubes have an outer diameter of 16.5mm and are 117.8mm tall. Tubes and caps feature specially-designed flat threads for vacuum-type closure that is leak-free at a pressure of >700mm Hg. Highly smooth hydrophobic internal surfaces minimize wall effect. Silk-screen graduations and a frosted surface make writing easier. Racks made of expanded polystyrene (EPS), with holes arranged in a zigzag pattern for easy dispensing. Autoclavable at 121°C and 15 psi for 30 minutes. Radiation sterilized. DNase, RNase, Pyrogen and latex-free. Maximum RCF 14000.
PRICE
$169.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 5/8" Dia. x 4-15/16"H |
| Diameter | 5/8 |
Product Details
| Style | Conical Bottom |
| Type | Centrifuge Tube & Rack Set |
| Capacity | 15ml ml |
| Material | Polystyrene, Polypropylene, Polyethylene |
| Sterile | Yes |
| Package Quantity | 500 |
| Color | Clear |
| Manufacturers Part Number | P10412 |
| Brand | United Scientific |