- Top Fabric: T190 100% Poly Micro Fiber with Polyurethane.
- Bottom Fabric: T190 100% Poly Micro Fiber.
- Gusset Fabric: 57% Poly, 40% Cotton, 3% Spandex.
- Closure Type: Zipper
Lodging Star Micro Fiber Mattress Encasements, 60"x80"x11" - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$371.40 Sold in packages of 12 / $30.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 60 in |
| Height | 11 in |
| Bed Size | Queen |
Product Details
| Type | Mattress Encasement |
| Color | White |
| Material | Poly Micro Fiber |
| Package Quantity | 12 |
| Description | Mattress Encasement |
| Manufacturers Part Number | 220072 |
| Brand | Lodging Star |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL certified |