R&R Value Twin Size Fitted Bed Sheets, 80" x 36" x 7" - White - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The R&R Value line of bedding products is our eco-grade line that is specific to both budget healthcare and hospitality facilities. The T130 are made from 60% Cotton and 40% Polyester. Additionally, the softness and feel of the sheets is of a medium grade. The sheets are packaged in corrugated cartons and are polybagged in inners of 1 dozen units. Our T130 Sheets are available in 66" x 115" and 36" x 80" sizes (or Twin Size Beds) and also include a matching 42" x 34" pillowcase.
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 80 in |
| Width | 36 in |
| Height | 7 in |
| Bed Size | Twin |
Product Details
| Type | Fitted Sheet |
| Material | Cotton/Polyester |
| Package Quantity | 12 |
| Description | Fitted Sheet |
| Color | White |
| Manufacturers Part Number | X30020 |
| Brand | R&R Textile |