R&R Textile - Hotel Basics Standard Pillow Cases, 42" x 36", White - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
The Hotel Basics line of bedding products is our mid-range durability line that is specific to both healthcare and hospitality facilities. The linens are made from ringspun yarn and 60% cotton and 40% polyester. Additionally, the softness and feel of the linens are of a higher grade. The bedding products are packaged in corrugated cartons and are polybagged in inners of 1 dozen units. The poly-cotton finish enhances the durability of the bedding products - which makes it great for commercial hospitality use.
PRICE
$53.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42 in |
| Width | 36 in |
| Bed Size | Standard |
Product Details
| Type | Pillow Case |
| Thread Count | T200 |
| Material | Cotton/Polyester |
| Package Quantity | 12 |
| Description | Pillow Case |
| Color | White |
| Manufacturers Part Number | X32000 |
| Brand | R&R Textile |