Micro Fiber Pad For Floor Mop - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
Mircofiber pad is used with the floor mop which is for MR-100 Steam Cleaner. Sold in package quantity.
PRICE
$21.50 Sold in packages of 2 / $10.75 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pad Size | 12 in |
Product Details
| Type | Microfiber Pad |
| Material | Microfiber |
| Package Quantity | 2 |
| Description | Microfiber Pad |
| Pad Shape | Rectangular |
| Color | Blue |
| Application | Polishing |
| Manufacturers Part Number | PAD |
| Floor Type | Concrete, Luxury Vinyl Tile (LVT), Ceramic Tile, Linoleum |
| Brand | Vapamore |