Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Medline

Model # :WBB3132105

MPN #: G4-111MX1

Medline Microban Treated Elevated Locking Toilet Seat w/o Arms, 5"H, White

Product Description
Features:
  • Microban Treated 5" Elevated Locking Toilet Seat without Arms, White
  • Elevated locking toilet seat without arms, grey, with Microban*
  • Contoured surface raises seat level by 5", fits most toilet bowls from 11" to 14" long
  • 350 lb. weight capacity
  • Does not come in retail packaging
  • Microban antimicrobial* product protection inhibits the growth of stains and odors from bacteria, mold, and mildew on the toilet seat.

*The toilet seat has antimicrobial properties built in to protect the product. The product does not protect users or others against bacteria, viruses, germs or other disease organisms.

PRICE
$44.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50 in
Weight Capacity350

Product Details

Manufacturers Part NumberG4-111MX1
MaterialPlastic
BrandMedline