Not all single-use microfiber is created equal. Some make you work extra hard and don't clean as well. Contec® PREMIRA® Disposable Microfiber Pads & Wipes make effective cleaning a breeze. Eliminate cross-contamination caused by using laundered microfiber cleaning towels and rags with PREMIRA® disposable microfiber wipes and hand pads. PREMIRA's disposable microfiber cloths are 100% synthetic and ideal for single-use. Our microfiber wipes can be used wet or dry, with the cleaner of disinfectant of your choice. Bleach-safe microfiber will not neutralize quat or peroxide based disinfectants. Designed to increase staff efficiency, use a new pad or wipe for each application and dispose of it afterward. Quickly remove dust, debris, and residue without the risk of cross-contamination.
Contec® Laundry-Free Premira® II Microfiber Hand Pads, 12" x 12" - 100 Pads/Case
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 105 gsm |
| Size | 12 X 12 |
Product Details
| Style | Disposable |
| Material | Microfiber |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | PRMW0015 |
| Brand | Laundry-Free Premira |