Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mahr

Model # :WBB3779088

MPN #: 4157132

Mahr Micromar 40 Ewri-B Digital Micrometer with 3mm Diameter Measuring Faces, 0" - 1" Range

Product Description
The Mahr Micromar 40 EWRi-B (4157132) features 3mm diameter measuring faces for accessing recesses, keyways, and spline shafts. Range of 0-1"/25mm with 0.001mm/0.00005" resolution. IP65 protection ensures reliability in shop environments. Integrated wireless transmission enables cable-free SPC data collection. High-contrast display with reference system and tolerance indicators. Quick drive with ratchet provides consistent force. MarCom software compatible. Includes battery, test certificate, and case.

Features:
  • Reduced measuring surfaces Ø 3 mm
  • Stainless spindle is hardened throughout and ground
  • Spindle and anvil are carbide-tipped
  • Rapid drive
  • Lacquered steel frame, heat insulated


PRICE
$1,339.00

1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Measurement0 in
Max Measurement1 in
Resolution/Graduation5e-05 in
Range0 - 1 in

Product Details

Battery TypeCR2032
DigitalYes
TypeDigital Micrometer
CaseYes
ColorBlack
Accuracy4 µm °F
Data OutputYes
Power SourceBattery
Mechanical Or DigitalDigital
Digital CounterYes
Anvil ShapeFlat, Spherical
IP RatingIP65
Manufacturers Part Number4157132
Thimble TypeRatchet
BrandMahr